CUTLINE 892186 PRECISION GROUND RING GAUGE D.3 TYPE C

Smooth Ring Gauges

See technical informationSee documents
References
GISS Cutline:892186
Rubix:245A6437
EAN:3660338447723
brand logo
Technical specifications
Nominal diameter (metric)3 mm
Tolerance0.001
Documents

Product details : CUTLINE 892186 PRECISION GROUND RING GAUGE D.3 TYPE C


Norms: DIN 2250C
PRECISION GROUND RING GAUGE D.3 TYPE C

Applications

Precision Ring Gauge
Hardened steel, ground and lapped
Dimensions for diameter

Technical specifications


Attributes
Nominal diameter (metric)3 mm
Tolerance0.001
Show UNSPSC/ECL@SS
£ 33.90 excl. VAT
/ Each
£ 40.68 incl. VAT
  • Usually arrives within 14 working days