CUTLINE 892287 THREADED RING MF12X1.50 METRIC - TOLERANCE 6G GO
Screw Ring Gauges
See technical informationSee documentsReferences
GISS Cutline:892287
Rubix:245A6534
EAN:3660338448690

Documents
Product details : CUTLINE 892287 THREADED RING MF12X1.50 METRIC - TOLERANCE 6G GO
Norms: DIN 13
THREADED RING MF12X1,50 METRIC - TOLERANCE 6G GO
Strengths
Metric Fine Threads
Go thread ring
No-Go thread ring
Applications
Thread Ring Gauge
hardened steel, ground and lapped
With „Go“ and „No-Go“ thread rings
Dimensions for thread
Technical specifications
Attributes
| Nominal diameter (metric) | 12 mm |
|---|---|
| Tolerance | 6g |
| Threaded | yes |
| Nominal diameter | mf12x1,50 |
Show UNSPSC/ECL@SS
£ 26.80 excl. VAT
/ Each
£ 32.16 incl. VAT
- Usually arrives within 14 working days
