Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Rings
Ring for measuring and monitoring equipment
CUTLINE 892218 PRECISION GROUND RING GAUGE D.34 TYPE C
CUTLINE 892218 PRECISION GROUND RING GAUGE D.34 TYPE C
Smooth Ring Gauges
References
giss cutline:
892218
rubix:
245A6469
ean:
3660338448041
Technical specifications
Nominal diameter (metric)
34
mm
Tolerance
0.002
Use
type c
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892218 PRECISION GROUND RING GAUGE D.34 TYPE C
Norms: DIN 2250C
PRECISION GROUND RING GAUGE D.34 TYPE C
Applications
Precision Ring Gauge
Hardened steel, ground and lapped
Dimensions for diameter
Technical specifications
Attributes
Nominal diameter (metric)
34
mm
Tolerance
0.002
Use
type c
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.72
excl. VAT
/
Each
£
77.66
incl. VAT
In stock: Next day delivery
Select variants (45)
Add to cart
Check our products from related categories
CUTLINE 892216 PRECISION GROUND RING GAUGE D.32 TYPE C
CUTLINE 892294 THREADED RING MF20X1.50 METRIC - TOLERANCE 6G NO GO
CUTLINE 892281 THREADED RING MF8X1.00 METRIC - TOLERANCE 6G GO
MITUTOYO 177-178 SETTING RING 45MM
MITUTOYO 177-252 SETTING RING 35MM
MITUTOYO 177-275 SETTING RING 70MM
CUTLINE 892256 THREADED RING M11X1.50 METRIC - TOLERANCE 6G GO
CUTLINE 892236 THREADED RING GAUGE M2.5X0.45 METRIC - TOLERANCE 6G GO
CUTLINE 892193 PRECISION GROUND RING GAUGE D.7 TYPE C
CUTLINE 892285 THREADED RING MF12X1.00 METRIC - TOLERANCE 6G GO
CUTLINE 892192 PRECISION GROUND RING GAUGE D.6 TYPE C
CUTLINE 892255 THREADED RING M10X1.50 METRIC - TOLERANCE 6G NO GO
CUTLINE 892217 PRECISION GROUND RING GAUGE D.33 TYPE C
MITUTOYO 177-239 SETTING RING 20MM
CUTLINE 892284 THREADED RING MF10X1.00 METRIC - TOLERANCE 6G NO GO