CUTLINE 892248 THREADED RING M7X1.00 METRIC - TOLERANCE 6G GO
Screw Ring Gauges
See technical informationSee documentsReferences
Superseded Ref:864833
GISS Cutline:892248
Rubix:245A6496
EAN:3660338448317
Documents
Product details : CUTLINE 892248 THREADED RING M7X1.00 METRIC - TOLERANCE 6G GO
Norms: DIN 13
THREADED RING M7X1,00 METRIC - TOLERANCE 6G GO
Strengths
Metric Threads
Go thread ring
No-Go thread ring
Applications
Thread Ring Gauge
hardened steel, ground and lapped
With „Go“ and „No-Go“ thread rings
Dimensions for thread
Technical specifications
Attributes
| Nominal diameter (metric) | 7 mm |
|---|---|
| Tolerance | 6g |
| Threaded | yes |
Show UNSPSC/ECL@SS
£ 26.77 excl. VAT
/ Each
£ 32.12 incl. VAT
- Usually arrives within 14 working days

