CUTLINE 892294 THREADED RING MF20X1.50 METRIC - TOLERANCE 6G NO GO
Screw Ring Gauges
See technical informationSee documentsReferences
GISS Cutline:892294
Rubix:245A6541
EAN:3660338448768

Documents
Product details : CUTLINE 892294 THREADED RING MF20X1.50 METRIC - TOLERANCE 6G NO GO
Norms: DIN 13
THREADED RING MF20X1,50 METRIC - TOLERANCE 6G NO GO
Strengths
Metric Fine Threads
Go thread ring
No-Go thread ring
Applications
Thread Ring Gauge
hardened steel, ground and lapped
With „Go“ and „No-Go“ thread rings
Dimensions for thread
Technical specifications
Attributes
| Nominal diameter (metric) | 20 mm |
|---|---|
| Tolerance | 6g |
| Threaded | yes |
| Nominal diameter | mf20x1,50 |
Show UNSPSC/ECL@SS
£ 23.34 excl. VAT
/ Each
£ 28.01 incl. VAT
- Usually arrives within 14 working days
