CUTLINE 892257 THREADED RING M11X1.50 METRIC - TOLERANCE 6G NO GO
Screw Ring Gauges
See technical informationSee documentsReferences
GISS Cutline:892257
Rubix:245A6505
EAN:3660338448409
Documents
Product details : CUTLINE 892257 THREADED RING M11X1.50 METRIC - TOLERANCE 6G NO GO
Norms: DIN 13
THREADED RING M11X1,50 METRIC - TOLERANCE 6G NO GO
Strengths
Metric Threads
Go thread ring
No-Go thread ring
Applications
Thread Ring Gauge
hardened steel, ground and lapped
With „Go“ and „No-Go“ thread rings
Dimensions for thread
Technical specifications
Attributes
| Nominal diameter (metric) | 11 mm |
|---|---|
| Tolerance | 6g |
| Threaded | yes |
Show UNSPSC/ECL@SS
£ 22.01 excl. VAT
/ Each
£ 26.41 incl. VAT
- Usually arrives within 14 working days

