CUTLINE 892275 THREADED RING M30X3.50 METRIC - TOLERANCE 6G GO
Screw Ring Gauges
See technical informationSee documentsReferences
Superseded Ref:864846
GISS Cutline:892275
Rubix:245A6522
EAN:3660338448577
Documents
Product details : CUTLINE 892275 THREADED RING M30X3.50 METRIC - TOLERANCE 6G GO
Norms: DIN 13
THREADED RING M30X3,50 METRIC - TOLERANCE 6G GO
Strengths
Metric Threads
Go thread ring
No-Go thread ring
Applications
Thread Ring Gauge
hardened steel, ground and lapped
With „Go“ and „No-Go“ thread rings
Dimensions for thread
Technical specifications
Attributes
| Nominal diameter (metric) | 30 mm |
|---|---|
| Tolerance | 6g |
| Threaded | yes |
Show UNSPSC/ECL@SS
£ 44.42 excl. VAT
/ Each
£ 53.30 incl. VAT
- Usually arrives within 14 working days

