Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 1/2 INCH DRIVE X 6MM INHEX SOCKET
STAHLWILLE 1/2 INCH DRIVE X 6MM INHEX SOCKET
54 series INHEX sockets
References
stahlwille:
03050006
rubix:
2018626
ean:
4018754006250
Technical specifications
Square drive adapter
1/2
''
Length
60
mm
Imprint size
6 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 1/2 INCH DRIVE X 6MM INHEX SOCKET
For Allen key bolts, DIN 7422, chrome-alloy-steel, chrome plated.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
60
mm
Imprint size
6 mm
Model
54
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.07
excl. VAT
/
Each
£
14.48
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
STAHLWILLE 03450036 1/2 INCH DRIVE X 5/8 INHEX SOCKET
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T50
GEDORE BIT SOCKET 3/4 SD - TORX T80 ITX-32-T80
GEDORE 6MML INHEXSOCKET1/2D IN 19 L 6-160
STAHLWILLE 01450012 1/4 INCH DRIVE X 3/16 INHEX SOCKET
STAHLWILLE 01450014 1/4 INCH DRIVE X 7/32 INHEX SOCKET
STAHLWILLE 02100015 3/8 INCH DRIVE X T15 INT.TORX SCREWDRIVER SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T9
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T30
STAHLWILLE 01350008 1/4 INCH DRIVE X T8 TORX SOCKET
FACOM SOCKET SV.10ELB
STAHLWILLE 03050010 1/2 INCH DRIVE X 10MM INHEX SOCKET
GEDORE 1394223 ITX30L T45 LONG TORX BIT
GEDORE IN 19 LK 14-140 1/2 DRIVE BIT SOCKET 14MM BALL ENDED LONG REACH
STAHLWILLE 02100030 3/8 INCH DRIVE X T30 INT.TORX SCREWDRIVER SOCKET