FACOM PHILLIPS BIT EP.102T
EP.1T - High perf. Series 1 bits for Phillips® screws
See technical informationReferences
Facom:EP.102T
Rubix:1238549
EAN:3148510241463




Product details : FACOM PHILLIPS BIT EP.102T
EP.1T - High perf. Series 1 bits for Phillips® screws
-For intensive manual screwing.
-1/4" drive - 6.35 mm.
-For intensive manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x6x6 mm |
| Package weight | 4 g |
| Imprint | phillips |
| Imprint size | 2 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
- Delivery usually within ( 14 ) days
