GEDORE SCREWDRIVER BIT 5/16 HEX DRIVE FLAT POINT LONG REACH 6.5MM
Screwdriver bit flat - 880
See technical informationReferences
Gedore:880 6,5
Rubix:45022521
Manufacturer :6566820
EAN:4010886656686

Product details : GEDORE SCREWDRIVER BIT 5/16 HEX DRIVE FLAT POINT LONG REACH 6.5MM
Screwdriver bit 5/16" 6.5 mm For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-1 Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Imprint | flat |
| Imprint size | 1,2x6,5 mm |
| Length | 41 mm |
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
- Delivery usually within ( 8 ) days
