FACOM ATPA4V.J23PB SCREWDRIVER E-PROTWIST SET WITH MBOX 23 PIECES
Screwdriver Bit Set
See technical informationReferences
Facom:ATPA4V.J23PB
Rubix:270A2174
EAN:3662424107047
Product details : FACOM ATPA4V.J23PB SCREWDRIVER E-PROTWIST SET WITH MBOX 23 PIECES
- 4 x FASTER THAN A MANUAL SCREWDRIVER
- Compact: easy to hold and compact for hard-to-reach places
- Fast: 300 rpm allows high speeds to be reached and reduces fatigue in low torque applications - Torque of 0.9 Nm (no drilling possible)
- Autonomous: with its 3.6V - 2000mAh battery that allows up to 1200 screwings per charge
- Practical: 5 LEDs to illuminate the work surface
- Easily screw/unscrew: push-button functionality for simple and intuitive use
- Resistant: 70 min rapid recharge using the USB cable provided - IP54: Protected plug for a good seal
- Safety: ¼ bit holder secured by a magnetic support
- Better Comfort: PROTWIST bi-material handle - Chemical resistant
- Clever: a 3-color LED charge indicator allows you to follow all stages of the Lithium battery life - Green: 75-100% - Yellow: 15-74% - Red: <15% - If flashing or no color: needs to be recharged
- COMPOSITION:
- Assisted screwdriver +
- HEX L50 mm: EH.603-EH.604-EH.605-EH.606 & 1 L25 mm EH.107 bit
- TORX L70 mm: T10 – T15 - T20 – T25 – T27 - T30
- PH L90 mm EP.691-EP.692 & 1 L70 mm bit EP.663
- PZ L90 mm: ED.691 - ED.692 & 1 L70mm bit ED.663
- 1/4 sockets for hexagonal screws: EF.6D7L -EF.6D8L -EF.6D10L -EF.6D13L -
- Bit holder: EF.6P1
- In a sturdy MBOX box
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | multi |
| Length | 440 mm |
Show UNSPSC/ECL@SS
£ 173.42 excl. VAT
/ Each
£ 208.10 incl. VAT
- Delivery usually within ( 14 ) days

