Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 060110 867/4Z BIT TX20/70 EXTRA TOUGH
WERA 060110 867/4Z BIT TX20/70 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
05060110001
rubix:
2517990
ean:
4013288016195
Technical specifications
Imprint
torx
Imprint size
tx20
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 060110 867/4Z BIT TX20/70 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
torx
Imprint size
tx20
Length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.35
excl. VAT
/
Each
£
5.22
incl. VAT
In stock: Next day delivery
Select variants (45)
Add to cart
Check our products from related categories
WERA 066287 867/1Z IP BIT TORX PLUS 27IP/25 EXTRA HARD
WERA 160895 853/4 BIT PH2/70 HARPOON ACR EXTRA TOUGH
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 2 X 50MM EXTRA HARD
ROEBUCK NUT SETTERS MAGNETIC 7 X 50MM
WERA 057606 840/1IMP DC BIT HEX-PLUS SW6/25 IMPAKTOR PK10
WERA 060045 855/4Z BIT PZ3/110 EXTRA TOUGH
ROEBUCK BIT POZIDRIV NO 1 X 50MM
WERA 066290 867/1Z IP BIT TORX PLUS 40IP/25 EXTRA HARD
ROEBUCK POZI EXTRA HARD GOLD BIT NO 3 X 50MM
WERA 066672 871/4 BIT TORQ SET 10/50 EXTRA TOUGH
WERA 057622 855/1IMP DC BIT PZ3/25 IMPAKTOR PK10
"WERA 135096 840/4Z BIT HEX 5/32""/50 EXTRA TOUGH"
WERA 059603 840/4Z BIT HEX 2/50 EXTRA TOUGH
WERA 071076 3840/1TS BIT HEX 6/25 STAINLESS TORSION
"WERA 135074 840/1Z BIT HEX 5/32""/25 EXTRA TOUGH"