Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 23070050 2307TX-T50 1/2 DRIVE IMPACT TORX SOCKET
STAHLWILLE 23070050 2307TX-T50 1/2 DRIVE IMPACT TORX SOCKET
Impact Socket
References
stahlwille:
23070050
rubix:
80124421
ean:
4018754015245
Technical specifications
Length
40
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 23070050 2307TX-T50 1/2 DRIVE IMPACT TORX SOCKET
Technical specifications
Attributes
Length
40
mm
Finishing
Gunmetal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.92
excl. VAT
/
Each
£
28.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 02151210 3/8 INCH DRIVE X 10MM LONG INHEX SOCKET
STAHLWILLE 23050005 IMHEX IMPACT SOCKET 1/2 INCH X 5MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E10
FACOM STM.19 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 19MM
GEDORE ITX 30 L T20 T20 3/8 DR SOCKET 62MM BIT LENGTH
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T10 1/4 INCH
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 1
FACOM BIT SX.40LA
STAHLWILLE 01351030 1/4 INCH DRIVE X T30 TORX SOCKET TAMPER
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T27 1/4 INCH
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T15
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E22
STAHLWILLE 44 A 1/16 1/4 INCH DRIVE X INHEX SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T20 1/4 INCH
STAHLWILLE 01350015 1/4 INCH DRIVE X T15 TORX SOCKET