References
Stahlwille:03090006
Rubix:217A9681
EAN:4018754006588




Technical specifications
| Square drive adapter | 1/2' inwendig vierkant '' |
|---|---|
| Length | 60 mm |
| Imprint size | m6 |
Product details : STAHLWILLE 03090006 1/2DR X M6 SPLINE DRIVER SCKT
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x61 mm |
|---|---|
| Logistic Weight | 71 g |
| Square drive adapter | 1/2' inwendig vierkant '' |
| Length | 60 mm |
| Imprint size | m6 |
| Model | 54cv |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.33 excl. VAT
/ Each
£ 16.00 incl. VAT
- Usually arrives within 14 working days