GEDORE ITX 30 L T20 T20 3/8 DR SOCKET 62MM BIT LENGTH
Socket wrench-screwdriver long TX-ITX 30 L
See technical informationReferences
Gedore:ITX 30 L T20
Rubix:80056094
Manufacturer :1394177
EAN:4010886804094


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 94 mm |
| Imprint | torx profile |
Product details : GEDORE ITX 30 L T20 T20 3/8 DR SOCKET 62MM BIT LENGTH
Screwdriver bit socket 3/8", long TX T20 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 94 mm |
| Imprint | torx profile |
| Imprint size | t20 |
| Model | t20 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ Each
£ 15.24 incl. VAT
- Delivery usually within ( 8 ) days