References
Stahlwille:96489110
Rubix:80976469
EAN:4018754123391



Product details : STAHLWILLE 96489110 4891 3K DRALL SET OF 6 SCREWDRIVERS
6-piece, 3-component handle, contents: 4820: 0,6 x 3,5 x 75 mm, 0,8 x 4,0 x 100 mm, 1,0 x 5,5 x 125 mm, 1,2 x 6,5 x 150 mm; 4830: gr. 1; gr. 2.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x173x340 mm |
|---|---|
| Logistic Weight | 530 g |
| Number of elements | 6 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 55.68 excl. VAT
/ Each
£ 66.82 incl. VAT
- Usually arrives within 14 working days
