Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 4MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 4MM
¼" screwdriver socket for hex screws
References
expert:
E030104
rubix:
2517488
ean:
3258950301044
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
4 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 4MM
- ISO 2725-1 - DIN3124 - ISO 1174-1
- Chromium-vanadium steel
- Finishing: bright chrome
characteristics:
EAN: 3258950301044
A [mm]: 4
d1 [mm]: 12
L [mm]: 33
Pack: 10
Presentation: Full Polish
[g]: 18
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
4 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.13
excl. VAT
/
Each
£
3.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IN30-4 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 4MM
GEDORE 10MM1/2DRHEXBALLSKT IN 19 K 10
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T27 1/4 INCH
GEDORE IN 32 17 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 17MM
GEDORE IN30-7 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 7MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 12MM
STAHLWILLE 1/4 INCH DRIVE X 3MM INHEX SOCKETS
GEDORE IS 20 5,5X1 5.5SLOTBITSKT1/4DR 6171640
STAHLWILLE 03151007 HEXAGON SOCKET
FACOM NSX.45B FACOM TORK BIT NSX.45B
GEDORE 6MML INHEXSOCKET1/2D IN19L-6-90
STAHLWILLE 03050010 1/2 INCH DRIVE X 10MM INHEX SOCKET
FACOM SXM.40 SXM TORX BIT SOCKET 1/2 INCH DRIVE T40
FACOM SXM.27 SXM TORX BIT SOCKET 1/2 INCH DRIVE T27
FACOM STM.5 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 5MM