Socket wrench-screwdriver hex-32 IN
Square drive adapter | 3/4 '' |
---|---|
Length | 80 mm |
Imprint size | 17 mm |
Logistic Weight | 394 g |
---|---|
Square drive adapter | 3/4 '' |
Length | 80 mm |
Imprint size | 17 mm |
Model | in 32 17 |
Imprint | hex / allen |
Finishing | chromed |
Usually arrives within 14 working days