Screwdriver bit socket Stahlwille
Square drive adapter | 1/2 '' |
---|---|
Length | 100 mm |
Imprint size | 7 mm |
Logistics dimensions (L x W x H) | 25x25x105 mm |
---|---|
Logistic Weight | 87 g |
Square drive adapter | 1/2 '' |
Length | 100 mm |
Imprint size | 7 mm |
Model | 1054/7 |
Imprint | Hex / Allen |
Usually arrives within 14 working days