References
Wera:05060235001
Rubix:200A6566
EAN:4013288016706

Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 65 mm |
| Imprint | hex / allen |
Product details : WERA 060235 869/4M MAG NUTSETTER 10MM/65MM
Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6. 3.
Strengths
•Nutsetter for hexagon head screws
Strong permanent magnet
Metric
1/4" hexagon drive
Strong permanent magnet
Metric
1/4" hexagon drive
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 65 mm |
| Imprint | hex / allen |
| Imprint size | 10 mm |
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
- Delivery usually within ( 5 ) days