References
Stahlwille:03150808
Rubix:235A7919
EAN:4018754006915




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 80 mm |
| Imprint | hex / allen |
Product details : STAHLWILLE 03150808 1/2 DRIVE INHEX SOCKET 8MM
Socket with a 1/2" screwdriver bit for screws with a hexagonal (female) drive, long
Specifications: DIN 7422, with groove for retaining ball and non-slip knurling.
Made of chromium-alloy steel, chrome-plated, knurled for an easy grip.
Specifications: DIN 7422, with groove for retaining ball and non-slip knurling.
Made of chromium-alloy steel, chrome-plated, knurled for an easy grip.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x80 mm |
|---|---|
| Logistic Weight | 88 g |
| Square drive adapter | 1/2 '' |
| Length | 80 mm |
| Imprint | hex / allen |
| Imprint size | 8 mm |
| Model | 3054/8 |
Show UNSPSC/ECL@SS
£ 18.59 excl. VAT
/ Each
£ 22.31 incl. VAT
- Usually arrives within 14 working days