Long ball head hex socket wrench-screwdriver-30 LK
Square drive adapter | 3/8 '' |
---|---|
Length | 132 mm |
Imprint size | 5 mm |
Logistic Weight | 54 g |
---|---|
Square drive adapter | 3/8 '' |
Length | 132 mm |
Imprint size | 5 mm |
Model | IN 30 LK 5 |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days