References
Bahco:7809TORX-T40
Rubix:042624
EAN:7314151811778

Product details : BAHCO 7809TORX-T40 SOCKET 1/2
Knurled
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174/3120
SB = Retail packed on a plastic info card
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174/3120
SB = Retail packed on a plastic info card
Strengths
1/2" Socket Drivers for TORX® Head Screws
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t40 |
| Blade length | 23 mm |
| Length | 60 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 16.53 excl. VAT
/ Each
£ 19.84 incl. VAT
- Delivery usually within ( 14 ) days
