WERA 118114 2069 NUTSPINNER 3.0/60 K'FORM MICRO
Electronic hexagon head screwdriver 4mm
See technical informationSee documentsReferences
Wera:05118114001
Rubix:2573523
Manufacturer :05118114001
EAN:4013288032324

Documents
Product details : WERA 118114 2069 NUTSPINNER 3.0/60 K'FORM MICRO
Electronic screwdriver for protruding hexagon
Design: With round, chromed blade made of high-alloy special steel and Black Point tip for more torque and fit. Has 2 component Kraftform Micro handle with integrated soft areas, roll-off protection and rotating cap for lightning quick twirl. With three mode concept (precision, power and quick turn zone) for ergonomically better handling. Application: Suitable for accurate, efficient and time-saving screwing. Ideal for sensitive adjustments, e.g. in electronic sector.
Strengths
- High-quality screwdriver with free-turning cap for electronic applications
- The handle fits the shape of the hand for ultimate comfort and high speed torque transfer
- Integrated soft zones near the blade tip to ensure high torque transfer for loosening or tightening screws without losing contact with the screw
- The Wera Black Point tip provides a precise fit and enhanced corrosion protection
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 3 mm |
| Blade length | 60 mm |
| Length | 157 mm |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- Delivery usually within ( 5 ) days




