BAHCO A6709Z-1/8 SOCKET 1/4 AEROSPACE

Socket Driver

See technical information

References

Bahco:A6709Z-1/8
Rubix:120A3628
EAN:7314151755447
brand logo

Technical specifications

Imprinthex / allen
Imprint size1/8 in
Blade length9 mm
See all Specifications

Product details : BAHCO A6709Z-1/8 SOCKET 1/4 AEROSPACE


Strengths

•Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120

Technical specifications


Attributes
Logistic Weight20 g
Imprinthex / allen
Imprint size1/8 in
Blade length9 mm
Length50 mm
£ 33.95 excl. VAT
/ Each
£ 40.74 incl. VAT
  • Delivery usually within ( 14 ) days