BAHCO 7994S0400 1/2 IMPACT DRIVER TORX T-40

SOCKET WRENCH

See technical information
References
Bahco:7994S0400
Rubix:401A7516
EAN:8413345129312
brand logo
Technical specifications
Imprinttorx profile
Imprint sizet40
Blade length30 mm
See all Specifications

Product details : BAHCO 7994S0400 1/2 IMPACT DRIVER TORX T-40


Bit size: T30 to T60
TORX® socket driver
To be used with machines
High-performance alloy steel
Phosphate finish

Strengths

1/2" Square Drive Impact Socket Drivers for TORX® Head Screws Phosphate Finish

Technical specifications


Attributes
Logistic Weight80 g
Imprinttorx profile
Imprint sizet40
Blade length30 mm
Length55 mm
Finishingphosphate
Show UNSPSC/ECL@SS
£ 25.45 excl. VAT
/ Each
£ 30.54 incl. VAT
  • Delivery usually within ( 14 ) days