FACOM ATXP8X50 PRO-TWIST SCREWDRIVER TOR X PLUS 8 X 50 MM
Screwdriver
See technical informationSee documentsReferences
Facom:ATXP8X50
Rubix:210A6956
EAN:3662424097874

Documents
Product details : FACOM ATXP8X50 PRO-TWIST SCREWDRIVER TOR X PLUS 8 X 50 MM
Strengths
•Laser Marking - gives virtually Permanent Marking
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | ip8 |
| Blade length | 50 mm |
| Length | 153 mm |
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 11.14 excl. VAT
/ Each
£ 13.37 incl. VAT
- Delivery usually within ( 14 ) days
