STANLEY 1-64-984 FATMAX SCREWDRIVER PARALLEL 3.5 X 100


Fatmax parallel screwdrivers

References
stanley:1-64-984
rubix:1358918
ean:3253561649844
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size3,5 mm
Blade length100 mm
See all Specifications

Product details : STANLEY 1-64-984 FATMAX SCREWDRIVER PARALLEL 3.5 X 100


Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)27x27x202 mm
ImprintFlat
Imprint size3,5 mm
Blade length100 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
  • Usually arrives within 14 working days