References
Bahco:BE-8870
Rubix:2518284
EAN:7314150010875

Product details : BAHCO BE-8870 SCREWDRIVER ERGO 1 6X10X175
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264. With hexagonal blade and bolster for use with wrench.
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Imprint size | 1,6mm |
| Blade length | 175 mm |
| Length | 336 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 25.19 excl. VAT
/ Each
£ 30.23 incl. VAT
- Delivery usually within ( 14 ) days
