FACOM ATPA4V.J12APB SCREWDRIVER E-PROTWIST FOR AUTOMOTIVE 12 PIECES
Screwdriver
See technical informationReferences
Facom:ATPA4V.J12APB
Rubix:270A2298
EAN:3662424107030


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | ph1;ph2;pz1;pz2;t10;t20;t25;t30 |
| Blade length | 50 mm |
Product details : FACOM ATPA4V.J12APB SCREWDRIVER E-PROTWIST FOR AUTOMOTIVE 12 PIECES
Strengths
•Speed: Drives Screws Up To 4x Faster Vs A Manual Screwdriver
More Efficiently, Healthier Approach To Work
300 Rpm For High Speed Screw Fastening Up To 0,9 Nm
Provides Reduced Fatigue In Low Torque Applications
Compact Tool To Transport Easily
E-Protwist Is Portable And Can Be Used Easily
Electric Screwdriver Take Less Space To Operate
Bi-material Handle And Protwist Ergonomic Design
Fast Charging (USB-C); 70 Min - Saves Your Precious Time
3-stage Led Battery Charge Indicator (green – Yellow – Red)
5 Bulb Led Workspace Illumination
Forward & Reverse Push Buttons
Quick Change Solution For Bits
IP 54 Rating For Advanced Water And Chemical Resistance.
More Efficiently, Healthier Approach To Work
300 Rpm For High Speed Screw Fastening Up To 0,9 Nm
Provides Reduced Fatigue In Low Torque Applications
Compact Tool To Transport Easily
E-Protwist Is Portable And Can Be Used Easily
Electric Screwdriver Take Less Space To Operate
Bi-material Handle And Protwist Ergonomic Design
Fast Charging (USB-C); 70 Min - Saves Your Precious Time
3-stage Led Battery Charge Indicator (green – Yellow – Red)
5 Bulb Led Workspace Illumination
Forward & Reverse Push Buttons
Quick Change Solution For Bits
IP 54 Rating For Advanced Water And Chemical Resistance.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | ph1;ph2;pz1;pz2;t10;t20;t25;t30 |
| Blade length | 50 mm |
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 117.64 excl. VAT
/ Each
£ 141.17 incl. VAT
- Delivery usually within ( 14 ) days