STANLEY 0-65-209 FM S/D PHILLIPS PH2 X 125MM SCREWDRIVER
FatmaxScrewdrivers - Phillips
See technical informationReferences
Stanley:0-65-209
Rubix:80036338
EAN:3253560652098

Product details : STANLEY 0-65-209 FM S/D PHILLIPS PH2 X 125MM SCREWDRIVER
Large diameter, bi-material handle for excellent torque. Handle moulded directly to the bar for strength. Chrome vanadium blades and colour coded ends for fast fastener identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x32x295 mm |
|---|---|
| Imprint | phillips |
| Imprint size | 2 |
| Blade length | 125 mm |
| Length | 125 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.12 excl. VAT
/ Each
£ 9.74 incl. VAT
- In stock: Next day delivery