References
Draper:48932
Rubix:382A3314
Manufacturer :48932
EAN:5010559489329



Product details : DRAPER 48932 NO.2 X 100MM CROSS S/DRIVER
Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip handle with moulded inserts. in individual storage hanger with barcode on reverse.
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph2 |
| Blade length | 100 mm |
| Length | 263 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
- Delivery usually within ( 7 ) days
