References
Facom:ATP.J5TVEPB
Rubix:395A5276
EAN:3662424099458


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 3,5x100 ;4x100 ;5,5x125 ;ph1x100 ;ph2x125 |
| Blade length | 125 mm |
Product details : FACOM ATP.J5TVEPB PROT SD SET 5PCE 1000V SLIM BORNEO
Slim profile gives 27% more reach. For improved safety, each screwdriver is tested individually at 10,000 Volt for 10 seconds VDE approved. Inline hardening process - +100% tip life and +100% bar strength. Handle material: softer for more comfort and still chemical resistant. Handle "Channel" - +10% torque. Laser marking: gives virtually permanent marking. CNC tip machining: gives better screw fit increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 3,5x100 ;4x100 ;5,5x125 ;ph1x100 ;ph2x125 |
| Blade length | 125 mm |
| Length | 245 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 58.83 excl. VAT
/ Each
£ 70.60 incl. VAT
- In stock: Next day delivery