References
Draper:13383
Rubix:390A3285
Manufacturer :13383

Product details : DRAPER 13383 SLOTTED SOFT GRIP SCREWDRIVER SL5.5 X 38MM
This screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The blade tip is magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tip also has a black phosphate coating for added durability. It is fitted with an ergonomic soft grip comfort handle with drive type colour identification. The handle shape helps ensure the screwdriver does not roll off flat surfaces. There is a hang hole integrated into the handle for convenient storage.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 5.5 |
| Length | 38 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
- Delivery usually within ( 7 ) days
