Screwdrivers for allan screws
Imprint | Hex / Allen |
---|---|
Imprint size | 4 mm |
Blade length | 75 mm |
Logistics dimensions (L x W x H) | 180x85x52 mm |
---|---|
Imprint | Hex / Allen |
Imprint size | 4 mm |
Blade length | 75 mm |
Length | 180 mm |
Finishing | Insulated |
Weight | 55 g |
Usually arrives within 14 working days