Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ISS MHD06M09EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 9MM
ISS MHD06M09EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 9MM
Male Hexagon Driver
References
impact socket supplies:
MHD06M09EL
rubix:
248A1753
Technical specifications
Imprint
Hex / Allen
Imprint size
9 mm
See all Specifications
Product details
Technical specifications
Product details : ISS MHD06M09EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 9MM
For the insertion (low torque) /removal of free-running fasteners.
The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
9 mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.30
excl. VAT
/
Each
£
26.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 066764 875/1 BIT TRIWING 3/25 EXTRA TOUGH
WERA 071094 3867/4BO SECURITY BIT TX30/89 STAINLESS
WERA 056174 800/1BDC BIT SLOTTED 1/5.5/25 DIAMOND BITORSION
WERA 060191 867/4Z BIT TX30/89 EXTRA TOUGH
WERA 059704 867/4KK BIT BALLPOINT TX30/89 EXTRA TOUGH
WERA 057661 855/4IMP DC BIT PZ2/50 IMPAKTOR PK5
ROEBUCK POZI EXTRA HARD GOLD BIT NO 3 X 50MM
WERA 059770 851/4Z BIT PH2/70 EXTRA TOUGH
WERA 057760 BIT-BOX 20 H PZ2 PK20
WERA 059642 840/4ZBO BIT SECURITY HEX 3.0/89 HEX PLUS
WERA 056225 800/1TZ BIT SLOTTED 1/5.5/25 EXTRA TOUGH TORSION
APEXTOOL BIT DRIVERS 212-8
WERA 059665 840/4Z BIT HEX 5/32/89 EXTRA TOUGH
WERA 060135 867/4Z BIT TX25/50 EXTRA TOUGH
WERA 056303 840/1Z BIT HEX 1.5/25 EXTRA TOUGH