DEWALT EXTREME DT7994T-QZ IR TORSION S/DRIVER BIT PH2X25MM PACK 5


DT7994T-QZ - Impact Torsion Bits 5 x PH2

References
dewalt:DT7994T-QZ
rubix:80188884
ean:5035048089446
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint sizePH2
See all Specifications

Product details : DEWALT EXTREME DT7994T-QZ IR TORSION S/DRIVER BIT PH2X25MM PACK 5


Description of product IMPACT TORSION Ph2 x 5 25mm tips Longer lifespan Eliminates rounded screw heads Less than 4° of movement Characteristics of product Type of head: Phillips Performance: Standard Size: PH2 Length: 25 mm Packaging: 5 per pack

Technical specifications


Attributes
ImprintPhillips
Imprint sizePH2
Length25 mm
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
  • Usually arrives within 14 working days