WERA 060052 867/4ZBO SECURITY BIT TX20/89 EXTRA TOUGH
867/4 Z TORX® BO Bit with Bore Hole
See technical informationSee documentsReferences
Wera:05060052001
Rubix:2573710
EAN:4013288094551

Documents
Product details : WERA 060052 867/4ZBO SECURITY BIT TX20/89 EXTRA TOUGH
High quality bits for recessed TORX® screws. TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special BO tools have a bore hole to take up the pin. Tough viscous for universal use.
Strengths
For recessed TORX® screws with securing pin
Ductile and tough for hard materials
TORX® bit with bore hole on the output side
Ductile and tough for hard materials
TORX® bit with bore hole on the output side
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx20 |
| Length | 89 mm |
Show UNSPSC/ECL@SS
£ 9.67 excl. VAT
/ Each
£ 11.60 incl. VAT
- Delivery usually within ( 5 ) days