References
Bahco:59S/T40
Rubix:401A8121
EAN:7314150198610

Documents
Product details : BAHCO 59S/T40 5XBITS T40 25MM 1/4 STANDARD
For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
Strengths
1/4" Standard Screwdriver Bits for TORX® Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t40 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
- Delivery usually within ( 14 ) days
