DEWALT DT9506-QZ SDS-PLUS MASONRY DRILL BIT 5 X 210MM
SDS+ Extreme Drill Bit
See technical informationSee documentsReferences
Dewalt:DT9506-QZ
Rubix:2006457
EAN:5035048054819





Technical specifications
| Total length | 210 mm |
|---|---|
| Drilling diameter | 5 mm |
| Length of cut | 150 mm |
Documents
Product details : DEWALT DT9506-QZ SDS-PLUS MASONRY DRILL BIT 5 X 210MM
With a innovative Extreme2 tip design, DEWALT SDS Plus Extreme Drill Bits power through masonry, concrete, and more with a high grade carbide tip that maximizes bit life. An optimized flute design allows efficient debris removal.
Strengths
Superior carbide grade and geometry ensures greater resistance to breakage and premature wear to ensure maximum drill bit life and durability
Four cutter geometry delivers maximum hole concentricity for better fixing retention
Optimized flute design allows efficient debris removal and greater flute durability
The innovative EXTREME DEWALT 2 SDS-Plus drill bit is amongst the very best in terms of its durability drilling life and speed
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
Four cutter geometry delivers maximum hole concentricity for better fixing retention
Optimized flute design allows efficient debris removal and greater flute durability
The innovative EXTREME DEWALT 2 SDS-Plus drill bit is amongst the very best in terms of its durability drilling life and speed
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
Applications
Suitable for fast drilling of plug, anchor or clearance holes in masonry, stone, concrete and brick/block work
Technical specifications
Attributes
| Total length | 210 mm |
|---|---|
| Drilling diameter | 5 mm |
| Length of cut | 150 mm |
| Body material | carbide |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
- Delivery usually within ( 7 ) days