References
Bahco:4641-12-400
Rubix:401A8366
Manufacturer :4641-12-400
EAN:7314150383238




Technical specifications
| Total length | 400 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 300 mm |
Product details : BAHCO 4641-12-400 MASONRY - CONCRETE DRILL
Carbide tip ensures high drilling capacity and long-life
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
Technical specifications
Attributes
| Total length | 400 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 300 mm |
| Body material | carbide |
| Type of tail | cylindrical |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 12.37 excl. VAT
/ Each
£ 14.84 incl. VAT
- Delivery usually within ( 14 ) days