BOSCH 2608900202 SDS MAX DRILL 12MM X 540MM

Hammer Bit

See technical information

References

Bosch:2608900202
Rubix:263A5282
EAN:4059952532769
brand logo

Product details : BOSCH 2608900202 SDS MAX DRILL 12MM X 540MM


Drilling through reinforced concrete is a tough job and it has traditionally taken its toll on hammer drill bits. Even 4-cutters wear out fast, resulting in downtime changing accessories and fetching supplies. The Full Carbide Head on the EXPERT SDS max-8X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact. For construction professionals drilling concrete and reinforced concrete regularly, such as for heavy-duty anchors or rebar extensions, the Bosch EXPERT SDS max-8X Hammer Drill Bit offers peerless performance, reliability and longevity. It is THE EXPERT accessory for SDS max rotary hammer drills.

Strengths

•Long Life Drilling Reinforced Concrete
Exceptionally durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS max rotary hammer drills

Technical specifications


Attributes
£ 63.45 excl. VAT
/ Each
£ 76.14 incl. VAT
  • Usually arrives within 14 working days