References
Roebuck:652538
Rubix:216A5796
EAN:3660338000737


Technical specifications
| Total length | 540 mm |
|---|---|
| Drilling diameter | 24 mm |
| Length of cut | 400 mm |
Documents
Product details : ROEBUCK 652538 DRILL-BIT SDS MAX 24 X 400 MM
6 bit Head.
.
Self-centering tip. .
Propeller with progressive core. .
Use: plaster, stone, concrete, granite, marble, solid brick, reinforced concrete.
Self-centering tip. .
Propeller with progressive core. .
Use: plaster, stone, concrete, granite, marble, solid brick, reinforced concrete.
Technical specifications
Attributes
| Total length | 540 mm |
|---|---|
| Drilling diameter | 24 mm |
| Length of cut | 400 mm |
| Body material | steel |
| Type of tail | sds max |
Show UNSPSC/ECL@SS
£ 106.25 excl. VAT
/ Each
£ 127.50 incl. VAT
- Usually arrives within 14 working days