References
Bahco:4641-6-100
Rubix:401A7552
EAN:7314150383016





Technical specifications
| Total length | 100 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 55 mm |
Documents
Product details : BAHCO 4641-6-100 MASONRY - CONCRETE DRILL
Carbide tip ensures high drilling capacity and long-life
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
Strengths
Drill Bits for Concrete with Carbide Tip
Technical specifications
Attributes
| Total length | 100 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 55 mm |
| Body material | carbide |
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 3.62 excl. VAT
/ Each
£ 4.34 incl. VAT
- Delivery usually within ( 14 ) days