DEWALT DT6672-XJ EXTREME MASONRY DRILL BIT 5 X 85MM


No Spin Shank

References
dewalt:DT6672-XJ
rubix:80316415
ean:5035048489307
brand logo
brand logo
Technical specifications
Total length85 mm
Drilling diameter5 mm
Length of cut50 mm

Product details : DEWALT DT6672-XJ EXTREME MASONRY DRILL BIT 5 X 85MM


Strengths

The innovative Extreme Masonry bit offers excellent quality for all types of masonry work. Lasts up to 2x longer and delivers up to 50% more holes per charge than a standard masonry bit providing cleaner, more accurate holes for improved fixing
Unique Carbide Grade- optimum grade maximises durability
Innovative Tip Design - unique design provides an efficient drilling action & reduced walking for greater accuracy
Optimised milled flute for fast drilling and special copper brazing to withstand high temperatures.

Technical specifications


Attributes
Total length85 mm
Drilling diameter5 mm
Length of cut50 mm
Show UNSPSC/ECL@SS
£ 1.73 excl. VAT
/ Each
£ 2.08 incl. VAT
  • Usually arrives within 14 working days