References
Dewalt:DT9555-QZ
Rubix:2006502
EAN:5035048055304



Technical specifications
| Total length | 300 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 250 mm |
Product details : DEWALT DT9555-QZ SDS-PLUS MASONRY DRILL BIT 12 X 300MM
Strengths
•It is amongst the best in terms of its speed, life and endurance<br>Long life and greater durability<br>Optimised flute design allows efficient debris removal<br>Hardened body for extra strength and reduced breakage<br>New tip design ensures better bit penetration, longer life, faster drilling and greater durability
Applications
Masonry;Concrete
Technical specifications
Attributes
| Total length | 300 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 250 mm |
| Body material | carbide |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Delivery usually within ( 7 ) days