References
Draper:13835
Rubix:390A4259
Manufacturer :13835


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 450 mm |
| Shank type | cylindrical |
Product details : DRAPER 13835 SDS PLUS DRILL BIT 14.0 X 450MM
The Draper SDS+ Series drill bits are tough and precise. Made from an alloy-steel with a high-grade tungsten carbide tip for extra-long life. The double flute design ensures accuracy and clean holes. For use on concrete, masonry, brick, stone, marble, granite and blocks. Compatible with drills with an SDS Plus chuck.
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 450 mm |
| Shank type | cylindrical |
| Din standard | standard |
| Body material | steel |
| Cutting material | carbide |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 7 ) days