References
Draper:13884
Rubix:390A4269
Manufacturer :13884


Technical specifications
| Drilling diameter | 30 mm |
|---|---|
| Total length | 450 mm |
| Shank type | cylindrical |
Product details : DRAPER 13884 SDS PLUS DRILL BIT 30.0 X 450MM
The Draper SDS+ Series drill bits are tough and precise. Made from an alloy-steel with a high-grade tungsten carbide tip for extra-long life. The double flute design ensures accuracy and clean holes. For use on concrete, masonry, brick, stone, marble, granite and blocks. Compatible with drills with an SDS Plus chuck.
Technical specifications
Attributes
| Drilling diameter | 30 mm |
|---|---|
| Total length | 450 mm |
| Shank type | cylindrical |
| Body material | steel |
| Machining material | concrete, masonry, brick, stone, marble, granite and blocks |
| Cutting material | carbide |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 34.58 excl. VAT
/ Each
£ 41.50 incl. VAT
- Delivery usually within ( 7 ) days