ROEBUCK 853479 CONCRETE SDS PLUS TRIAX DRILL 6 X 110 MM
Sds-plus "triax" concrete drill bits
See technical informationSee documentsReferences
Roebuck:853479
Rubix:216A5813
EAN:3660338095764


Technical specifications
| Total length | 110 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 50 mm |
Documents
Product details : ROEBUCK 853479 CONCRETE SDS PLUS TRIAX DRILL 6 X 110 MM
For concrete and reinforced concrete. Self-centering tip for easy hole initiation. Its U-propeller allows for faster drilling and dust removal. Conical core. One-piece carbide plate. This 3-way drill bit allows for high stability and less vibration during drilling. Thanks to its constant work on the same plane, the "TriaX" technology allows a perfect calibration of the holes. The "TriaX" technology makes it possible to achieve 900 holes on a reinforced concrete material (factory tested). In case of a contact with reinforced concrete, no risk of deviation of the drill. Allows optimized fastening thanks to PGM calibration. No cracks even if drilling at the edge of the concrete. Quality control on each bit. Made in France.
Strengths
Specially designed for all concrete (concrete and reinforced concrete)TriaX technology with simultaneous contact 3-point
Applications
• For concrete and reinforced concrete.
Technical specifications
Attributes
| Total length | 110 mm |
|---|---|
| Drilling diameter | 6 mm |
| Length of cut | 50 mm |
| Body material | steel |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 5.67 excl. VAT
/ Each
£ 6.80 incl. VAT
- In stock: Next day delivery