DEWALT DT9599-QZ SDS-PLUS MASONRY DRILL BIT 20 X 450MM


Drill Bit

References
dewalt:DT9599-QZ
rubix:2006543
ean:5035048055748
brand logo
brand logo
Technical specifications
Total length450 mm
Drilling diameter20 mm
Length of cut400 mm
See all Specifications

Product details : DEWALT DT9599-QZ SDS-PLUS MASONRY DRILL BIT 20 X 450MM


Strengths

•It is amongst the best in terms of its speed, life and endurance<br>Long life and greater durability<br>Optimised flute design allows efficient debris removal<br>Hardened body for extra strength and reduced breakage<br>New tip design ensures better bit penetration, longer life, faster drilling and greater durability

Applications

Masonry;Concrete

Technical specifications


Attributes
Total length450 mm
Drilling diameter20 mm
Length of cut400 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 19.19 excl. VAT
/ Each
£ 23.03 incl. VAT
  • Usually arrives within 14 working days